Beli Pleated Filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AIR HANDLER Pleated Air FiltersDeskripsi:MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).atribut:
- UNSPSC: 40161505
- PURAFILTER Pleated Air FiltersDeskripsi:MERV 13 LEED pleated air filters are designed to meet the air-filtration efficiency criteria required for LEED (Leadership in Energy and Environmental Design) Green Building certification. MERV 13 filters remove close to 90% of particles in the 3 to 10-micron range (such as dusting aids and cement dust), 80% to 85% of particles in the 1 to 3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 35% to 50% of particles in the 0.3 to 1-micron range (smoke and sneeze nuclei).atribut:
- UNSPSC: 40161505
- Air Filter Capacity: High Capacity
- Air Filter Item: Pleated Air Filter
- Common Applications: LEED/Green
- Filter Efficiency - Air Filters (%): 85
- Filter Frame Color: White
- Final Recommended Resistance (in wc): 1
- Frame or Header Material: Beverage Board
- Gasket Material: None
- Max. Velocity (fpm): 500
- Maximum Temperature (°F): 180
- Media Color: White
- Media Material: Synthetic
- Standards: ASHRAE 52.2; UL 900
- Style - Air Filters: Panel
- METABO Pleated FilterDeskripsi:Pleated filter, polyester, for dust collector cartridge 625601000atribut:
- Suitable for Orbital Sanders/Multi Sanders: FMS 200 Intec / FSR 200 Intec
- Suitable for Orbital Sanders:: FSX 200 Intec
- Non Brand Pleated Air FilterDeskripsi:Schedule 80 pipe has thicker walls than Schedule 40, but not as thick as Schedule 160 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Medium-pressure (300-999 psi) pipe and nipples connect with fittings.
- FLANDERS CORP Pleated Air Filtersatribut:
- UNSPSC: 31160000
- PENTAIR/PENTEK Drop-In Filter CartridgesDeskripsi:Pleated, or surface, are thin filters that catch and hold sediment particles to prevent them from entering fluid stream. These large, pleated surface areas are typically used until the outer surface is completely covered with particles and then discarded. Pleated filter cartridges are available in a range of sizes and micron (µ) ratings and fit compatible filter housings. They filter liquids for chemical handling, recirculation, and general water filtration.
- Parker Drop-In Filter CartridgesDeskripsi:Pleated, or surface, are thin filters that catch and hold sediment particles to prevent them from entering fluid stream. These large, pleated surface areas are typically used until the outer surface is completely covered with particles and then discarded. Pleated filter cartridges are available in a range of sizes and micron (µ) ratings and fit compatible filter housings. They filter liquids for chemical handling, recirculation, and general water filtration.atribut:
- Reduces: Particulates
- Service Life: Not Rated
- BOSCH Pleated Filter for Dust ExtractorsDeskripsi:Filter GAS 10,8 V Liatribut:
- Appropriate for: filter GAS 10,8 V Li
- Dimensions (Lxwxh) Mm: 100x73x26
- Size (Mm Per Square): 1890,8
- Part Number: 2607432046
- NIHON FILTER CW SeriesDeskripsi:-Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
- INGERSOLL RAND Air Compressor Air Filter Replacement Element (Filter Kompresor Udara)Deskripsi:Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.atribut:
- UNSPSC: 40161505
- Compatible Grainger Part Number: 1NPK91NPL11NPL21NPL31NPL41NPL51ZPT21ZPT31ZPT43HGC33HGC43HGC53HGC63HGC73HGC83HGC93HGD13HGD23HGD33HGD43HGD53UB843UB853UB863UB873UB883UB894RU684RU6953RU3453RU3553RU4053RU416WA82
- Compatible Manufacturer Part Number: 15 hp to 50 hp UP6-Series Units
- Compressor Output Power (HP): 20; 30
- Filter Rating (micron): 3
- Filtration Efficiency (%): 99.9
- Inside Diameter (inch): 2-5/8
- Manufacturer Part Number: 89295976
- Material: Pleated Cellulose
- Outside Diameter (inch): 5
- KARCHER HOME & GARDEN Fleece Filter Bag (Kantong Filter Vacuum)Deskripsi:Fleece filter bag, suitable for the VC 2 vacuum cleaner. Comes with a practical locking system for hygienic removal without coming into contact with any di
- Showa Corp. Line Filter (Filter Sambungan Y)Deskripsi:The LFY line filters are designed to be utilized with resistance type cycle pumps, semi-cycle pumps and hand pumps.The filter element can be cleaned or replaced without removing the filter from the piping system.atribut:
- Connection Port Size: Rc 1/8
- Element Type: Regular 3-4239
- Filter Grade (µm): 20 (Long Type 40)
- Maximum Operating Pressure (MPa): 3 (30kgf/cm³)
- KUSATSU Spun FilterDeskripsi:- PP cartridge filter is constructed by 100% polypropylene media providing a wide range of chemical compatibility. The multi layers membrane structure enables a graded filtration pore sizes and increases the dirt-holding capacity of the PP pleated cartridge filters - High Purity Pleated Polypropylene Cartridges are designed for use in most applications where absolute rated pleated filtration is needed - A polypropylene filter works in a mechanical way and removes sand, fine suspensions, corrosive products, impurities washed away from the surface of hydraulic installations and fats - Can remove chlorine, taste, color and odor so that it makes water cleaner and can extend the life of your household appliances such as washing machines, water heaters and more - Easy and practical installation system can make it easier during inspection, maintenance and replacing the Cartridge Filteratribut:
- Life Time (Months): 3-6
- AIR HANDLER Air Purifier Odor Removal Panel Filter (Filter Penjernih Udara)Deskripsi:These odor removal panel air filters are ideal for removing nuisance odors such as pet smells, tobacco smoke, food odors, and mustiness from the air.atribut:
- CCL4 Activity (%): 60
- Filter Efficiency - Air Filters (%): 25
- Filters Out: Odor Removal
- Frame or Header Material: Beverage Board
- Gasket Location: None
- Gasket Material: None
- Max. Velocity (fpm): 500
- Media Color: Black
- Performance Rating: Odor Removal
- Recommended Final Resistance (in wc): 1
- Standards: ASHRAE
- Style - Air Filters: Panel
- ECONOLINE Filter for Abrasive Blasting DustDeskripsi:Econoline abrasive blasting dust collector cartridge filters are pleated to capture airborne contaminants efficiently. Cartridges filter smaller particles than filter bags.atribut:
- Filter Efficiency (%): 99.9 @0.5micron
- Filter Type: Cartridge Filter
- AS ONE Pleated Cartridge Filter (Pp)atribut:
- Material: Main unit / PP, Gasket / EPDM
- Maximum Operating Temperature (°C): 80
- Inner Diameter (mm): 30
- Maximum Allowable Differential Pressure (MPa): 0.48 (at 25°C)
- TRION Air Cleaner Filters & UV BulbsDeskripsi:These filters install into compatible in-duct air cleaners to remove particles and other airborne contaminants from the air that passes through the air cleaners. The average life of air cleaner filters will vary based on the model of air cleaner, how often the HVAC system is running, and how dirty the air is that passes through the filters.atribut:
- UNSPSC: 40161505
- Filter Type: Pleated
- Includes Frame: Yes
- APRILAIRE Air Cleaner Filters & UV BulbsDeskripsi:These filters install into compatible in-duct air cleaners to remove particles and other airborne contaminants from the air that passes through the air cleaners. The average life of air cleaner filters will vary based on the model of air cleaner, how often the HVAC system is running, and how dirty the air is that passes through the filters.atribut:
- UNSPSC: 40161505
- Filter Type: Pleated
- Includes Frame: No
- Pack Quantity: 1
- Standards: ASHRAE 52.2 Test Method
- BESTAIR PRO Air Cleaner Filters & UV BulbsDeskripsi:These filters install into compatible in-duct air cleaners to remove particles and other airborne contaminants from the air that passes through the air cleaners. The average life of air cleaner filters will vary based on the model of air cleaner, how often the HVAC system is running, and how dirty the air is that passes through the filters.atribut:
- UNSPSC: 40161505
- Filter Material: Synthetic
- Filter Type: Pleated
- Filters Down To (micron): 0.3
- Frame Material: Cardboard
- Includes Frame: Yes
- Pack Quantity: 2
- Standards: ASHRAE 52.2
Daftar Harga Pleated Filter Terbaru November 2026
| AIR HANDLER Pleated Air Filters | Rp429.900 |
| PURAFILTER Pleated Air Filters | Rp259.900 |
| METABO Pleated Filter | Rp399.900 |
| KARCHER HOME & GARDEN Flat Pleated Filter (Filter Lipat) | Rp279.900 |
| Non Brand Pleated Air Filter | Rp1.099.900 |
| FLANDERS CORP Pleated Air Filters | Rp159.900 |
| PENTAIR/PENTEK Drop-In Filter Cartridges | Rp129.900 |
| Parker Drop-In Filter Cartridges | Rp999.900 |
| BOSCH Pleated Filter for Dust Extractors | Rp94.900 |
| NIHON FILTER CW Series | Rp119.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































/bkP101542416-4.jpg)


/PENTAIR%2FPENTEK%20Drop-In%20Filter%20Cartridges/afP109405375-11.jpg)
/Parker%20Drop-In%20Filter%20Cartridges/9fP109405339-11.jpg)

/NIHON%20FILTER%20CW%20Series/09P102958009-3.jpg)
/i4P109562652-1.jpg)
/fwP103752572-1.jpg)
/hjP106748631-1.jpg)
/KUSATSU%20Spun%20Filter/gkP109246596-1.jpg)
/2lP109428093-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/ECONOLINE%20Filter%20for%20Abrasive%20Blasting%20Dust/brP109324423-1.jpg)
/1kP108002056-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)